Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 3.5mm Wide 30mm ID
Mfr # ZUSAV3.5X30
Zoro # G1658196
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV3.5X30
- Zoro # G1658196
- UPC # 193005279837
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 30 mm |
Actual Inside Dia. | 30 mm |
Nominal Outside Dia. | 37 mm |
Actual Outside Dia. | 37 mm |
Nominal Width | 3.5 mm |
Actual Width | 3.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 30 mm, Nominal Width 3.5 mm, Actual Inside Dia. 30 mm, Actual Width 3.5 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 37 mm, Actual Outside Dia. 37 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Spring Loaded Fold Pull Handle, Steel, Zinc, Unthr. Holes (PH-0292)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- HARDWARE RESOURCES 9"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-9)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0273)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38875.012.0375)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK25 (5JJX7)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38875.018.0287)
- ZORO SELECT O-Ring, Buna N, Dash 224, 1-3/4, 2.012, PK25 (U38805.012.0175)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38801.009.0231)
- STERLING SEAL & SUPPLY 326 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A326X125)
- Zoro Select Individual & Bulk O-Rings