Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 2mm Wide 29.5mm ID, PK10
Mfr # ZUSAV2X29.5
Zoro # G1657846
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV2X29.5
- Zoro # G1657846
- UPC # 193005277970
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 29.5 mm |
Actual Inside Dia. | 29.5 mm |
Nominal Outside Dia. | 33.5 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 33.5 mm |
Nominal Width | 2 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 29.5 mm, Nominal Width 2 mm, Actual Inside Dia. 29.5 mm, Actual Width 2 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 33.5 mm, Actual Outside Dia. 33.5 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE ORB COAT/HAT HOOK (N337-222)
- KEYLESSFACTORY 2014-2021 Jeep Grand Cherokee / 5-Button Smart Key SHELL (SKS-JP-1302-5)
- KWIKSET Halifax Round Privacy Door Lock w/6AL La (730HFLRDT-15)
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79/36H)
- ZORO SELECT O-Ring, Dash 433, Viton, 0.27 In., PK2 (U38875.025.0550)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38875.018.0287)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38801.006.0021)
- ZORO SELECT Square Profile Viton O-Ring, Dash 218, PK5 (ZUSAVSQ70218)
- ZORO SELECT O-Ring, EPDM, Dash 219, 1-5/16, 1.574, PK25 (U38869.012.0131)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- ZORO SELECT O-Ring, Dash 455, Buna N, 0.27 In., PK2 (U38801.025.1300)
- Zoro Select Individual & Bulk O-Rings