Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 2mm Wide 17.5mm ID, PK10
Mfr # ZUSAV2X17.5
Zoro # G1657715
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAV2X17.5
- Zoro # G1657715
- UPC # 193005277703
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 17.5 mm |
Actual Inside Dia. | 17.5 mm |
Nominal Outside Dia. | 21.5 mm |
Nominal Width | 2 mm |
Actual Outside Dia. | 21.5 mm |
Actual Width | 2 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 17.5 mm, Nominal Width 2 mm, Actual Inside Dia. 17.5 mm, Actual Width 2 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 21.5 mm, Actual Outside Dia. 21.5 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCMADBF)
- ZORO SELECT Door Pin, Steel, 5-7/8"L (1-237)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- ZORO SELECT O-Ring, PTFE, MSDash 120, PK25 (1RFX2)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK100 (1RHD9)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK25 (1CRV6)
- ZORO SELECT Square Profile Viton O-Ring, Dash 019, PK10 (ZUSAVSQ70019)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0089)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2 (ZUSAH3.5X170)
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x30)
- Zoro Select Individual & Bulk O-Rings