Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 2.5mm Wide 19mm ID, PK25
Mfr # ZUSAV2.5X19
Zoro # G1656647
product price: $9.85
/pk 25, $0.39/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV2.5X19
- Zoro # G1656647
- UPC # 193005276102
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 mm |
Actual Inside Dia. | 19 mm |
Nominal Outside Dia. | 24 mm |
Actual Width | 2.5 mm |
Actual Outside Dia. | 24 mm |
Nominal Width | 2.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 2.5 mm, Actual Inside Dia. 19 mm, Actual Width 2.5 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 24 mm, Actual Outside Dia. 24 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900BL (LP2S12X05900BL)
- NATIONAL GUARD 76" Rain Drip Strip (16A76)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- EKENA MILLWORK Americraft 6-Board Exterior Wood Joined Board-n-Batten Shutters w/ End Batten, ARW103BB621X34UNH (ARW103BB621X34UNH)
- ZORO SELECT O-Ring, Buna N, 1-13/16, 2.005, PK10 (U38801.009.0181)
- ZORO SELECT O-Ring, Dash 363, Buna N, 0.21 In., PK5 (U38801.018.0650)
- ZORO SELECT O-Ring, Buna N, Dash 383, 14, 14.395 in. (U38805.018.1400)
- ZORO SELECT O-Ring, Dash 014, Silicone, 0.07 In., PK100 (U38883.006.0050)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 19mm ID, PK10 (ZUSAVB75M2X19)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38805.006.0087)
- Zoro Select Individual & Bulk O-Rings