Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 2.5mm Wide 150mm ID
Mfr # ZUSAV2.5X150
Zoro # G1656613
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV2.5X150
- Zoro # G1656613
- UPC # 193005276034
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 150 mm |
Actual Inside Dia. | 150 mm |
Nominal Outside Dia. | 155 mm |
Actual Outside Dia. | 155 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Application | Standard |
Temp. Range | -15° to 400° F |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 150 mm, Nominal Width 2.5 mm, Actual Inside Dia. 150 mm, Actual Width 2.5 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 155 mm, Actual Outside Dia. 155 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- EMTEK Edge Cabinet Pull with 3 in Center to Center Satin Nickel Finish (87100US15)
- PHIFER WIRE Screen Alum 30X100 Brite (3000730)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- ZORO SELECT Square Profile Viton O-Ring, Dash 112, PK25 (ZUSAVSQ70112)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- ZORO SELECT O-Ring, Dash 377, Buna N, 0.21 In., PK5 (U38801.018.1000)
- ZORO SELECT O-Ring, Buna N, Dash 033, 2, 2.129, PK25 (U38801.006.0200)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38871.006.0087)
- ZORO SELECT O-Ring, EPDM, Dash 108, 1/4, 0.443, PK50 (U38869.009.0025)
- Zoro Select Individual & Bulk O-Rings