Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 1mm Wide 2.5mm ID, PK50
Mfr # ZUSAV1X2.5
Zoro # G1656254
product price: $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV1X2.5
- Zoro # G1656254
- UPC # 193005274733
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2.5 mm |
Actual Inside Dia. | 2.5 mm |
Nominal Outside Dia. | 4.5 mm |
Nominal Width | 1 mm |
Actual Width | 1 mm |
Actual Outside Dia. | 4.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2.5 mm, Nominal Width 1 mm, Actual Inside Dia. 2.5 mm, Actual Width 1 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 4.5 mm, Actual Outside Dia. 4.5 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- SECO-LARM Illuminated green 2" square "PUSLM-SH-TO-EXIT" button. Can replace with included "PRESION (SLM-SD-7202GC-PEQ)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A701KA)
- PRIMELINE TOOLS Wnd Scr Frms, 5/16 x 3/4 x 72", Almnd, PK20 (MP14075)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 (U38801.018.0162)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK10 (U38805.012.0237)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 (1RGV4)
- ZORO SELECT O-Ring, Dash 225, PTFE, 0.13 In., PK5 (1RGK2)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- ZORO SELECT O-Ring, Buna N, Dash 359, 5-3/4, 6.145, PK2 (U38805.018.0575)
- ZORO SELECT O-Ring, Dash 230, Buna N, 0.13 In., PK25 (1RHJ3)
- Zoro Select Individual & Bulk O-Rings