Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 1mm Wide 10mm ID, PK25
Mfr # ZUSAV1X10
Zoro # G1656148
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAV1X10
- Zoro # G1656148
- UPC # 193005274542
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 mm |
Actual Inside Dia. | 10 mm |
Nominal Outside Dia. | 12 mm |
Actual Width | 1 mm |
Nominal Width | 1 mm |
Actual Outside Dia. | 12 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 mm, Nominal Width 1 mm, Actual Inside Dia. 10 mm, Actual Width 1 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 12 mm, Actual Outside Dia. 12 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- GENESIS Gs08-0675Md10-121 Gas Spring (GSS 6376UW)
- ACROVYN Vertical Joint Trim, Driftwood (WC40VT262N)
- SCHLAGE Deadbolt, HD, Satin Chrome, C123 (B662P 626 C123)
- ZORO SELECT O-Ring, Buna N, Dash 244, 4-1/4, 4.512, PK5 (U38805.012.0425)
- ZORO SELECT O-Ring, Dash 019, Neoprene, 0.07 In., PK100 (1BUP5)
- ZORO SELECT O-Ring, Dash 168, Viton, 0.1 In., PK2 (U38871.009.0725)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- ZORO SELECT O-Ring, Dash 222, PTFE, 0.13 In., PK10 (1RGJ8)
- ZORO SELECT FFKM O-Ring, Dash 022 (ZUSADC75022)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 328, PK5 (ZUSAH50328)
- Zoro Select Individual & Bulk O-Rings