Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 1.9mm Wide 7.8mm ID, PK10
Mfr # ZUSAV1.9X7.8
Zoro # G1656123
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAV1.9X7.8
- Zoro # G1656123
- UPC # 193005274474
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7.8 mm |
Actual Inside Dia. | 7.8 mm |
Nominal Outside Dia. | 11.6 mm |
Actual Outside Dia. | 11.6 mm |
Actual Width | 1.9 mm |
Nominal Width | 1.9 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7.8 mm, Nominal Width 1.9 mm, Actual Inside Dia. 7.8 mm, Actual Width 1.9 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 11.6 mm, Actual Outside Dia. 11.6 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Sicilian Blue-Sample (BC-954SMP)
- FALCON Grade 2 Passage, Dane Lever, Keyless, US4 (B101S D 606)
- FATH Dead Bolt Latch (093082)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38875.006.0187)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38805.006.0025)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 240 (ZUSAV60240)
- ZORO SELECT O-Ring, Dash 254, EPDM, 0.13 In., PK10 (U38869.012.0550)
- ZORO SELECT O-Ring, Dash 105, Viton, 0.1 In., PK50 (U38871.009.0015)
- ZORO SELECT O-Ring, Dash 436, Buna N, 0.27 In., PK5 (U38801.025.0587)
- STERLING SEAL & SUPPLY 117 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL117X250)
- Zoro Select Individual & Bulk O-Rings