Shop All Rubber Sheets & Strips
Zoro Select
Viton Ball, 5/16 in, Black, Standard, PK5
Mfr # BULK-RB-V70-3
Zoro # G002587605
product price: $8.45
/pk 5, $1.69/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Density 1.9 g/cc
- Maximum Temperature 400 Degrees F
- Weather Resistance Excellent
- Tear Strength 22 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RB-V70-3
- Zoro # G002587605
- UPC # 193005974565
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 5/16 in |
Details
Item | Viton Ball |
Material | Viton |
Density | 1.9 g/cc |
Maximum Temperature | 400 Degrees F |
Weather Resistance | Excellent |
Tear Strength | 22 N/mm |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Tensile Strength | 1,000 psi |
Grade | Standard |
Minimum Temperature | -10 Degrees F |
Durometer | 70A |
Water Resistance | Good |
Color | Black |
Elongation | 150 % |
Compression Set | 25 % |
Clarity | Opaque |
Chemical Resistance | Excellent |
Temperature Range | -10 Degrees F to 400 Degrees F |
Shape | Ball |
Description
Viton Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 303, 4 in Overall L (2035_4_0)
- FATH Connection Plate, 40 Series (093VA4080)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .020x6x50" (020-6-50)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 5/8" Dia. (7325_12_0)
- ZORO SELECT Roll, Hypalon, 1/8 T x 36 In W, 67 Ft L, Blk (BULK-RS-HPN60-3)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-85)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-24)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 50A (BULK-RS-S50BFDA-5)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W (BULK-RS-N50-127)
- ZORO SELECT Rubber Strip, Butyl, 1/16"Thick, 36"x2", 60A (BULK-RS-BTL60-13)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 36" W (BULK-RS-E60-212)
- Zoro Select Rubber Sheets & Strips