Shop All Executive Chairs
Zoro Select
Vinyl Executive Chair, 23 1/2-, Fixed, Black
Mfr # 452R11
Zoro # G5368927
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 452R11
- Zoro # G5368927
- UPC # 00194484259167
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 48" |
Overall Width | 28 in |
Overall Depth | 29-1/2" |
Back Width | 20 in |
Back Height | 29-1/4" |
Seat Height Max. | 23 1/2 in |
Seat Depth | 20 1/2 in |
Seat Height Min. | 20 in |
Seat Width | 20-1/2" |
Width | 28" |
Seat Height Range | 23 1/2- |
Maximum Overall Height | 48 in |
Maximum Seat Height | 23 1/2 in |
Minimum Seat Height | 20 in |
Seat-Depth | 20-1/2" |
Description
Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 29 1/2 in, Maximum Seat Height 23 1/2 in, Maximum Overall Height 48 in, Seat Color Black, Frame Color Black, Seat Thickness 3 3/4 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 20 1/2 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 20 in, Tilting Back No, Arm Adjustment Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- VOLLRATH Control Knob (23423-1)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- ZORO SELECT Leather Executive Chair, 19" to 22", Fixed Arms, Black, Silver (36FK01)
- ZORO SELECT Leather Executive Chair, 23 1/2-, Fixed (452R16)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- ZORO SELECT Vinyl Executive Chair, 19" to 22", Fixed Arms, Black (6GNN9)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- GLOBAL INDUSTRIAL Low Back Executive Chair, Black (516148BK)
- Zoro Select Seating