Shop All Executive Chairs
Zoro Select
Vinyl Executive Chair, 21 3/4-, Fixed
Mfr # 452R18
Zoro # G5540713
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Vinyl
- Overall Height 46-1/4"
- Overall Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 452R18
- Zoro # G5540713
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 46-1/4" |
Overall Width | 28 in |
Overall Depth | 31-1/2" |
Seat Width | 21" |
Seat Height Max. | 21 3/4 in |
Seat Depth | 19 1/2 in |
Back Width | 21 in |
Back Height | 29" |
Seat Height Min. | 18 3/4 in |
Width | 28" |
Seat Height Range | 21 3/4- |
Maximum Seat Height | 21 3/4 in |
Minimum Seat Height | 18 3/4 in |
Maximum Overall Height | 46 1/4 in |
Seat-Depth | 19-1/2" |
Description
Office Chair, Adjustable Arms No, Overall Width 28 in, Overall Depth 31 1/2 in, Maximum Seat Height 21 3/4 in, Maximum Overall Height 46 1/4 in, Seat Color Black, Frame Color Platinum, Seat Thickness 4 1/2 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 21 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 18 3/4 in, Tilting Back No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Orifice, #43 (4620700000)
- BOSS Reception Desk, 48" X (N168-M)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- ZORO SELECT Leather Executive Chair, 23-, Fixed, Black (452R28)
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- ZORO SELECT Leather Executive Chair, 23 1/2-, Fixed (452R16)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- Zoro Select Executive Chairs