Shop All Electrical Tapes
Zoro Select
Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil thick, Black, 10 Pack
Mfr # 19N736
Zoro # G4583153
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. 0 Degrees to 221 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength 15 lb/in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19N736
- Zoro # G4583153
- UPC # 190735585214
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 20 ft |
Tape Core Diameter | 1 1/2 in |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 20 ft |
Imperial Tape WxL | 3/4 in x 20 ft |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 20 ft, 7 mil, Approved Vendor, Series Professional, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Roof Sealant Wht 10.1Oz (5227-1-61)
- BASF MasterSeal NP 1 Limestone Elastomeric Polyurethane Sealant 10.1 oz (NP1LMSTN12)
- 3M Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd (8561)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- ZORO SELECT Electrical Tape, 7 mil, 60 ft., Assorted Colors (7DX34)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Orang (19N742)
- ZORO SELECT Electrical Tape, 8.5 mil, 66 ft., Assorted Colrs (7DX33)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Black (19N735)
- ZORO SELECT Electrical Tape, 7 mil, 66 ft., Assorted Colors (7DX31)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 30 mil, Tan, Vinyl (4YME9)
- 3M Foil Tape, 3/8 In. x 18 Yd., Copper, PK24 (1181-3/8"X18YD)
- Zoro Select Electrical Tapes