Shop All Security Identification Supplies
This Product is Discontinued
Zoro Select
Vinyl Badge Holder, Vertical, PK10 (Discontinued)
Mfr # 4HRF8
Zoro # G7608307
This Product is Discontinued
Key Features
- Type Vertical
- For Use With CR80 (Credit Card) Size Cards
- Color Clear
- Depth (In.) 1/2 in
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HRF8
- Zoro # G7608307
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Depth (In.) | 1/2 in |
Width (In.) | 4 in |
Height (In.) | 6 in |
Details
Item | Vinyl Badge Holder |
Type | Vertical |
For Use With | CR80 (Credit Card) Size Cards |
Color | Clear |
Accessory Type | Vinyl Badge Holder |
Description
Vinyl Badge Holder, Vertical, Height 6 In., Width 4 In., Depth 0.5 In., Clear, For Use With CR80 (Credit Card) Size Cards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.