Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 75 Lb Max, M8 x 1.25
Mfr # 2NPA7
Zoro # G1351122
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Both Ends
- Max. Load Downward Compression (Lb.) 75 lb
- Cylinder Dia. 1 1/4 in
- Height 3/4 in
- Thread Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPA7
- Zoro # G1351122
- UPC # 190735449011
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 1/4 in |
Height | 3/4 in |
Thread Length | 5/8 in |
Thread Size | M8 x 1.25 |
Metric Thread Size | M8 x 1.25 |
Stud Length | 0.63 in |
Overall Diameter | 1.25 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Both Ends |
Max. Load Downward Compression (Lb.) | 75 lb |
Max. Load Sideways Shear (Lb.) | 12 lb |
Material | Rubber |
Mounting | Compression |
Resistant To | Abrasion |
Screws | Clear Zinc Plated, Grade 5 |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Vibration Isolator Style | Two Threaded Studs |
Maximum Load Downward Compression | 75 lbf |
Maximum Load Sideways Shear | 12 lbf |
Isolator Material | Rubber |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 75 lbf, Overall Diameter 1.25 in, Height 3/4 in, Stud Length 0.63 in, Maximum Load Sideways Shear 12 lbf, Thread Size M8 x 1.25, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16, HAND REAMER SPIRAL FLUTE - 4450E (445E120)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (430295)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-902)
- KRAFT TOOL R All-Angle Blue Steel Walkin, 9"x6" 1/4 (CC393A-01)
- ZORO SELECT Vibration Isolator, 45 Lb Max, 5/16-18 (2NNZ9)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 1/4-20, Height: 3/4 in (2NPE4)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPD5)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- ZORO SELECT Vibration Isolator, 180 Lb Max, M10 x 1.50 (2NPF4)
- ZORO SELECT Vibration Isolator, 40 Lb Max, 1/4-20 (2NNZ7)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 399 N Max, M6, cylindrical, external and internal threads (K0568.02501555)
- Zoro Select Mounts and Vibration Control