Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 75 Lb Max, 5/16-18
Mfr # 2NPA6
Zoro # G2889844
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Both Ends
- Max. Load Downward Compression (Lb.) 75 lb
- Cylinder Dia. 1 1/4 in
- Height 3/4 in
- Thread Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPA6
- Zoro # G2889844
- UPC # 190735449004
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 1/4 in |
Height | 3/4 in |
Thread Length | 5/8 in |
Thread Size | 5/16"-18 |
Overall Diameter | 1.25 in |
Stud Length | 0.63 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Both Ends |
Max. Load Downward Compression (Lb.) | 75 lb |
Max. Load Sideways Shear (Lb.) | 12 lb |
Resistant To | Abrasion |
Screws | Grade 5, Yellow Zinc Plated |
Mounting | Compression |
Material | Rubber |
Isolator Material | Rubber |
Maximum Load Downward Compression | 75 lbf |
Vibration Isolator Style | Two Threaded Studs |
Stud or Tap Material | Grade 5, Yellow Zinc Plated |
Maximum Load Sideways Shear | 12 lbf |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 75 lbf, Overall Diameter 1.25 in, Height 3/4 in, Stud Length 0.63 in, Maximum Load Sideways Shear 12 lbf, Thread Size 5/16 In.-18, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Grade 5, Yellow Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- LEICA Battery Charger, Plastic (A100)
- CENTRAL TOOLS 1/2 Torque Wrenchratchet 25-250Ft/Lb (3T425)
- J.W. WINCO JW Winco GN717-4-M6-BK-ST Indexing Plunger (717-4-M6-BK-ST)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Height: 3/4 in (2NPA2)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Height: 1/2 in (2NPE2)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 1/4-20 (2NPF9)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 3/8-16 (2NPC2)
- ZORO SELECT Vibration Isolator, 310 Lb Max, 3/8-16 (2NPG6)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18, Height: 1 in (2NPE9)
- Zoro Select Cylindrical Vibration Isolators