Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 55 Lb Max, M8 x 1.25
Mfr # 2NPE7
Zoro # G0417313
original price:
$2.79
10% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Female Threads Top End, Male Threads, Bottom End
- Max. Load Downward Compression (Lb.) 55 lb
- Cylinder Dia. 1 in
- Height 1 in
- Thread Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPE7
- Zoro # G0417313
- UPC # 190735449288
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 in |
Height | 1 in |
Thread Length | 5/8 in |
Thread Size | M8 x 1.25 |
Metric Thread Size | M8 x 1.25 |
Stud Length | 0.63 in |
Overall Diameter | 1 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Female Threads Top End, Male Threads, Bottom End |
Max. Load Downward Compression (Lb.) | 55 lb |
Max. Load Sideways Shear (Lb.) | 8 lb |
Screws | Clear Zinc Plated, Grade 5 |
Material | Rubber |
Resistant To | Abrasion |
Mounting | Compression |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Maximum Load Sideways Shear | 8 lbf |
Maximum Load Downward Compression | 55 lbf |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Isolator Material | Rubber |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 55 lbf, Overall Diameter 1 in, Height 1 in, Stud Length 0.63 in, Maximum Load Sideways Shear 8 lbf, Thread Size M8 x 1.25, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- EAZYPOWER Plug Tap, 12mm x 1.25mm (82568)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 9/32 (C72018)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPF8)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Height: 3/4 in (2NPA2)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Height: 1 in (2NPF2)
- ZORO SELECT Vibration Isolator, 460 Lb Max, 3/8-16 (2NPC8)
- ZORO SELECT Vibration Isolator, 180 Lb Max, M10 x 1.50 (2NPF4)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 1/4-20, Material: Rubber (2NPA1)
- ELESA Threaded hole and threaded stud, DVA.2-50-45-M10-28-55 (DVA.2)
- Zoro Select Cylindrical Vibration Isolators