Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 460 Lb Max, 3/8-16
Mfr # 2NPC8
Zoro # G2962172
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Both Ends
- Max. Load Downward Compression (Lb.) 460 lb
- Cylinder Dia. 2 1/2 in
- Height 0.88 in
- Thread Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPC8
- Zoro # G2962172
- UPC # 190735449110
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 2 1/2 in |
Height | 0.88 in |
Thread Length | 1 1/8 in |
Thread Size | 3/8"-16 |
Overall Diameter | 2.5 in |
Stud Length | 1.13 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Both Ends |
Max. Load Downward Compression (Lb.) | 460 lb |
Max. Load Sideways Shear (Lb.) | 155 lb |
Mounting | Compression |
Material | Rubber |
Screws | Grade 5, Yellow Zinc Plated |
Resistant To | Abrasion |
Maximum Load Downward Compression | 460 lbf |
Maximum Load Sideways Shear | 155 lbf |
Isolator Material | Rubber |
Vibration Isolator Style | Two Threaded Studs |
Stud or Tap Material | Grade 5, Yellow Zinc Plated |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 460 lbf, Overall Diameter 2.5 in, Height 0.88 in, Stud Length 1.13 in, Maximum Load Sideways Shear 155 lbf, Thread Size 3/8 In.-16, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Grade 5, Yellow Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- MAKITA 7-1/4" Circular Saw (HS7600)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- SLUGGER BY FEIN Annular Cutter, 1-1/2 dia., 2D (63134381117)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPF8)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18, Mounting: Compression (2NPA9)
- ZORO SELECT Vibration Isolator, 210 Lb Max, 1/4-20 (2NPD8)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 3/8-16 (2NPC2)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Material: Rubber (2NPC1)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M10 x 1.50 (2NPC3)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-30-M6-ES-55)
- Zoro Select Mounts and Vibration Control