Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 310 Lb Max, M10 x 1.50
Mfr # 2NPG7
Zoro # G3084541
original price:
$3.28
13% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Top End
- Max. Load Downward Compression (Lb.) 310 lb
- Cylinder Dia. 2 in
- Height 3/4 in
- Thread Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPG7
- Zoro # G3084541
- UPC # 190735449462
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 2 in |
Height | 3/4 in |
Thread Length | 1 1/8 in |
Thread Size | M10 x 1.50 |
Metric Thread Size | M10 x 1.50 |
Stud Length | 1.13 in |
Overall Diameter | 2 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Top End |
Max. Load Downward Compression (Lb.) | 310 lb |
Screws | Clear Zinc Plated, Grade 5 |
Material | Rubber |
Mounting | Compression |
Resistant To | Abrasion |
Isolator Material | Rubber |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Vibration Isolator Style | One Threaded Stud |
Maximum Load Downward Compression | 310 lbf |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 310 lbf, Overall Diameter 2 in, Height 3/4 in, Stud Length 1.13 in, Thread Size M10 x 1.50, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACZ330 Grade, Carbide (SEMT13T3AGSNG-ACZ330)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- IDEAL Conduit Bender Head, 3/4 EMT, 1/2 Rigid (74-032)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 1/2 in (2NPE8)
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18, Material: Rubber (2NPD3)
- ZORO SELECT Vibration Isolator, 45 Lb Max, 5/16-18 (2NNZ9)
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Material: Rubber (2NNZ5)
- ZORO SELECT Vibration Isolator, 180 Lb Max, M10 x 1.50 (2NPF4)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-40-M12-S-70)
- Zoro Select Mounts and Vibration Control