Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 210 Lb Max, 1/4-20
Mfr # 2NPD8
Zoro # G0318534
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Threads Both Ends
- Max. Load Downward Compression (Lb.) 210 lb
- Cylinder Dia. 1 in
- Height 1/2 in
- Max. Load Sideways Shear (Lb.) 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPD8
- Zoro # G0318534
- UPC # 190735449202
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 in |
Height | 1/2 in |
Thread Size | 1/4"-20 |
Overall Diameter | 1 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Female Threads Both Ends |
Max. Load Downward Compression (Lb.) | 210 lb |
Max. Load Sideways Shear (Lb.) | 30 lb |
Resistant To | Abrasion |
Material | Rubber |
Mounting | Compression |
Screws | Grade 5, Yellow Zinc Plated |
Maximum Load Sideways Shear | 30 lbf |
Isolator Material | Rubber |
Vibration Isolator Style | Two Tapped Holes |
Stud or Tap Material | Grade 5, Yellow Zinc Plated |
Maximum Load Downward Compression | 210 lbf |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 210 lbf, Overall Diameter 1 in, Height 1/2 in, Maximum Load Sideways Shear 30 lbf, Thread Size 1/4 In.-20, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Grade 5, Yellow Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In Tube (NKST22)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/8" (48mm) (FCH0178-G)
- SUPERCUT 226-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209266)
- KO-KEN Bit Socket set 3mm-12mm Hex 200mm 8 pieces 3/8 Sq. Drive (RS3015M/8-L100)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPA8)
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 5/16-18 (2NPA6)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 5/16-18 (2NPA3)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Material: Rubber (2NNZ6)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPD5)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-25-30-M6-EE-55)
- Zoro Select Mounts and Vibration Control