Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 180 Lb Max, M10 x 1.50
Mfr # 2NPF4
Zoro # G0697216
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Threads Top End, Male Threads, Bottom End
- Max. Load Downward Compression (Lb.) 180 lb
- Cylinder Dia. 2 in
- Height 1.38 in
- Thread Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPF4
- Zoro # G0697216
- UPC # 190735449349
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 2 in |
Height | 1.38 in |
Thread Length | 5/8 in |
Thread Size | M10 x 1.50 |
Metric Thread Size | M10 x 1.50 |
Stud Length | 0.63 in |
Overall Diameter | 2 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Female Threads Top End, Male Threads, Bottom End |
Max. Load Downward Compression (Lb.) | 180 lb |
Max. Load Sideways Shear (Lb.) | 45 lb |
Screws | Clear Zinc Plated, Grade 5 |
Mounting | Compression |
Material | Rubber |
Resistant To | Abrasion |
Shop By | Closeouts |
Maximum Load Sideways Shear | 45 lbf |
Isolator Material | Rubber |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Load Downward Compression | 180 lbf |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 180 lbf, Overall Diameter 2 in, Height 1.38 in, Stud Length 0.63 in, Maximum Load Sideways Shear 45 lbf, Thread Size M10 x 1.50, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER STAPLE LIFTER WHITE (SL24D)
- CURRENT TOOLS Cable Pulling Wire Grip - 0.75" to 0.99" Size Range (00682-019)
- MASTER APPLIANCE Proheat PH-1100A Quick-Touch Heat Gun (PH-1100A)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 5/16-18 (2NPA3)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPG4)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPF5)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPD4)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPA8)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-40)
- Zoro Select Mounts and Vibration Control