Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 170 Lb Max, M8 x 1.25
Mfr # 2NPD7
Zoro # G1687673
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Threads Both Ends
- Max. Load Downward Compression (Lb.) 170 lb
- Cylinder Dia. 1 1/2 in
- Height 1 in
- Max. Load Sideways Shear (Lb.) 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPD7
- Zoro # G1687673
- UPC # 190735449196
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 1/2 in |
Height | 1 in |
Thread Size | M8 x 1.25 |
Metric Thread Size | M8 x 1.25 |
Overall Diameter | 1.5 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Female Threads Both Ends |
Max. Load Downward Compression (Lb.) | 170 lb |
Max. Load Sideways Shear (Lb.) | 40 lb |
Resistant To | Abrasion |
Mounting | Compression |
Material | Rubber |
Screws | Clear Zinc Plated, Grade 5 |
Maximum Load Downward Compression | 170 lbf |
Vibration Isolator Style | Two Tapped Holes |
Isolator Material | Rubber |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Maximum Load Sideways Shear | 40 lbf |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 170 lbf, Overall Diameter 1.5 in, Height 1 in, Maximum Load Sideways Shear 40 lbf, Thread Size M8 x 1.25, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21)
- ZORO SELECT Vibration Isolator, 310 Lb Max, M10 x 1.50 (2NPG7)
- ZORO SELECT Vibration Isolator, 170 Lb Max, 5/16-18 (2NPD6)
- ZORO SELECT Vibration Isolator, 40 Lb Max, 1/4-20 (2NNZ7)
- ZORO SELECT Vibration Isolator, 75 Lb Max, 1/4-20, Height: 1/2 in (2NPE8)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPD4)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-70)
- Zoro Select Cylindrical Vibration Isolators