Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 170 Lb Max, 5/16-18
Mfr # 2NPD6
Zoro # G1781403
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Threads Both Ends
- Max. Load Downward Compression (Lb.) 170 lb
- Cylinder Dia. 1 1/2 in
- Height 1 in
- Max. Load Sideways Shear (Lb.) 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPD6
- Zoro # G1781403
- UPC # 190735449189
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 1/2 in |
Height | 1 in |
Thread Size | 5/16"-18 |
Overall Diameter | 1.5 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Female Threads Both Ends |
Max. Load Downward Compression (Lb.) | 170 lb |
Max. Load Sideways Shear (Lb.) | 40 lb |
Resistant To | Abrasion |
Material | Rubber |
Mounting | Compression |
Screws | Grade 5, Yellow Zinc Plated |
Maximum Load Sideways Shear | 40 lbf |
Maximum Load Downward Compression | 170 lbf |
Vibration Isolator Style | Two Tapped Holes |
Isolator Material | Rubber |
Stud or Tap Material | Grade 5, Yellow Zinc Plated |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 170 lbf, Overall Diameter 1.5 in, Height 1 in, Maximum Load Sideways Shear 40 lbf, Thread Size 5/16 In.-18, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Grade 5, Yellow Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG09)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18, Height: 1 in (2NPE9)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M10 x 1.50 (2NPC3)
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- ZORO SELECT Vibration Isolator, 45 Lb Max, 5/16-18 (2NNZ9)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13, Type: Female Threads Both Ends (2NPD9)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPA8)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1200 N Max, M8, cylindrical, external thread both ends (K0566.04003055)
- Zoro Select Mounts and Vibration Control