Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 125 Lb Max, M10 x 1.50
Mfr # 2NPC3
Zoro # G1606981
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male Threads Both Ends
- Max. Load Downward Compression (Lb.) 125 lb
- Cylinder Dia. 1 9/16 in
- Height 1 in
- Thread Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NPC3
- Zoro # G1606981
- UPC # 190735449066
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 9/16 in |
Height | 1 in |
Thread Length | 5/8 in |
Thread Size | M10 x 1.50 |
Metric Thread Size | M10 x 1.50 |
Overall Diameter | 1.56 in |
Stud Length | 0.63 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Both Ends |
Max. Load Downward Compression (Lb.) | 125 lb |
Max. Load Sideways Shear (Lb.) | 20 lb |
Mounting | Compression |
Material | Rubber |
Resistant To | Abrasion |
Screws | Clear Zinc Plated, Grade 5 |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Vibration Isolator Style | Two Threaded Studs |
Maximum Load Sideways Shear | 20 lbf |
Maximum Load Downward Compression | 125 lbf |
Isolator Material | Rubber |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 125 lbf, Overall Diameter 1.56 in, Height 1 in, Stud Length 0.63 in, Maximum Load Sideways Shear 20 lbf, Thread Size M10 x 1.50, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat File, Machinists, 8 In L, Ergo Handle (1NFV8)
- WILLIAMS Williams Ratchet Repair Kit 3/4" D, H-51B (H-52EHRK)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 13/64 (44813)
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-1/16x1-1/8 in (W-3241)
- ZORO SELECT Vibration Isolator, 170 Lb Max, M8 x 1.25 (2NPD7)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 1/4-20 (2NPF9)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18, Height: 1 in (2NPE9)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Height: 1 in (2NPF2)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPF8)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25 (2NPG5)
- Zoro Select Mounts and Vibration Control