Shop All AC & Refrigeration Accessories
Zoro Select
Vibration Absorber, 9 In Length
Mfr # 6AWP3
Zoro # G0741641
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints
- Actual O.D. (In.) 5/8 in
- Agency Compliance cULus Recognized
- Max. Working Pressure (PSI) 650 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AWP3
- Zoro # G0741641
- UPC # 190735539293
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Overall Length (In.) | 9 in |
Connection Size (In.) | 1/2 in |
Details
Type | Sweat Connection |
Application | CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints |
Item | Vibration Absorber |
Actual O.D. (In.) | 5/8 in |
Agency Compliance | cULus Recognized |
Max. Working Pressure (PSI) | 650 psi |
Braid Material | Stainless steel |
Flexible Hose I.D. (In.) | 1/2 in |
Tubing Material | Stainless Steel |
Function | Minimize Potential Damaging Effects of Vibration |
Connection Material | Copper |
Burst Pressure (PSI) | 2,625 psi |
Description
Vibration Absorber, 9 In Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME THERMOSTAIC RADIATOR CONTROLLER, SEPARATE (T104C1036)
- CADET Thrmostat Sglp Wall Htr (08300)
- CARRIER Motor, 1/2 HP, 460V, 1-Phase, 1075 rpm (14B0005N05)
- NORDFAB End Cap, 304 Stainless Steel, 22 ga (8010003732)
- ZORO SELECT Vibration Absorber, 13 In Length (6AWP6)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L (4PDF1)
- ZORO SELECT Tape, 2 In. Wide, 30 Ft. Long (4PDE9)
- ZORO SELECT Vibration Absorber, 8 1/4 In Length (6AWP2)
- ZORO SELECT Refrigerant Oil Pump (14388)
- NU-CALGON Ethylene Glycol, 1 gal, Green/Yellow (4189-07)
- Zoro Select AC & Refrigeration Accessories