Shop All AC & Refrigeration Accessories
Zoro Select
Vibration Absorber, 8 1/4 In Length
Mfr # 6AWP2
Zoro # G2216566
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints
- Tubing Material Stainless Steel
- Agency Compliance cULus Recognized
- Overall Length (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AWP2
- Zoro # G2216566
- UPC # 190735539286
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Overall Length (In.) | 8 1/2 in |
Connection Size (In.) | 3/8 in |
Details
Type | Sweat Connection |
Application | CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints |
Item | Vibration Absorber |
Tubing Material | Stainless Steel |
Agency Compliance | cULus Recognized |
Actual O.D. (In.) | 1/2 in |
Flexible Hose I.D. (In.) | 3/8 in |
Connection Material | Copper |
Function | Minimize Potential Damaging Effects of Vibration |
Burst Pressure (PSI) | 2,625 psi |
Max. Working Pressure (PSI) | 650 psi |
Braid Material | Stainless steel |
Description
Vibration Absorber, 8 1/2 In Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Switch, Micro (C1200A)
- BOSCH Universal A/C Dye 4 Replacement Cartridges (16356)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x24" (2DXY1)
- ZORO SELECT Tape, 2 In. Wide, 30 Ft. Long (4PDE9)
- ZORO SELECT Refrigerant Oil Pump (14388)
- ZORO SELECT Vibration Absorber, 11 1/2 In Length (6AWP5)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- ZORO SELECT Vibration Absorber, 9 In Length (6AWP3)
- ZORO SELECT Vibration Absorber, 13 In Length (6AWP6)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 8THHN (6-34-6)
- Zoro Select AC & Refrigeration Accessories