Shop All AC & Refrigeration Accessories
Zoro Select
Vibration Absorber, 13 In Length
Mfr # 6AWP6
Zoro # G2321672
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints
- Function Minimize Potential Damaging Effects of Vibration
- Actual O.D. (In.) 1 1/4 in
- Flexible Hose I.D. (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AWP6
- Zoro # G2321672
- UPC # 190735539323
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1 1/8 in |
Overall Length (In.) | 13 in |
Details
Type | Sweat Connection |
Application | CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints |
Item | Vibration Absorber |
Function | Minimize Potential Damaging Effects of Vibration |
Actual O.D. (In.) | 1 1/4 in |
Flexible Hose I.D. (In.) | 1 1/8 in |
Burst Pressure (PSI) | 2,500 psi |
Connection Material | Copper |
Agency Compliance | cULus Recognized |
Max. Working Pressure (PSI) | 600 psi |
Tubing Material | Stainless Steel |
Braid Material | Stainless steel |
Description
Vibration Absorber, 13 In Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 20x30" (6GKN0)
- DAYTON Volume Control Damper, 15-3/4"W, 15-3/4"H (2LRY8)
- FASCO Rectangular OEM Specialty Blower, 2880 RPM, 1 Phase, Direct, Steel (70213484X)
- 3M CUNO Pre-Filter 9 3/4 In Cfs117-S (CFS117S)
- ZORO SELECT Self Regulating Crankcase Heater, 120V (SCH-1CR)
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L (4PDF1)
- ZORO SELECT Vibration Absorber, 11 1/2 In Length (6AWP5)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- ZORO SELECT SelfRegulating Crankcase Htr, 208 to 277V (SCH-2CR)
- ZORO SELECT Vibration Absorber, 9 In Length (6AWP3)
- GOODMAN Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D (CAUF4961D6)
- Zoro Select AC & Refrigeration Accessories