Shop All AC & Refrigeration Accessories
Zoro Select
Vibration Absorber, 11 1/2 In Length
Mfr # 6AWP5
Zoro # G1914482
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints
- Braid Material Stainless steel
- Burst Pressure (PSI) 2,500 psi
- Actual O.D. (In.) 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AWP5
- Zoro # G1914482
- UPC # 190735539316
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Overall Length (In.) | 12 in |
Connection Size (In.) | 7/8 in |
Details
Type | Sweat Connection |
Application | CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints |
Item | Vibration Absorber |
Braid Material | Stainless steel |
Burst Pressure (PSI) | 2,500 psi |
Actual O.D. (In.) | 63/64 in |
Connection Material | Copper |
Function | Minimize Potential Damaging Effects of Vibration |
Tubing Material | Stainless Steel |
Flexible Hose I.D. (In.) | 7/8 in |
Agency Compliance | cULus Recognized |
Max. Working Pressure (PSI) | 650 psi |
Description
Vibration Absorber,12" L,7/8 I.D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lid Seal PT2820 (PT282200AV)
- HEIL QUAKER Wheel, 10"x 9"x 1/2", CW (96839)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 4150/6200 CFM (39UK52)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 2", 6 Pack (FB16X20X2_6)
- ZORO SELECT Vibration Absorber, 14 3/4 In Length (6AWP7)
- ZORO SELECT Self Regulating Crankcase Heater, 120V (SCH-1CR)
- ZORO SELECT SelfRegulating Crankcase Htr, 208 to 277V (SCH-2CR)
- ZORO SELECT Vibration Absorber, 9 3/4 In Length (6AWP4)
- ZORO SELECT Vibration Absorber, 8 1/4 In Length (6AWP2)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal, Blue (4291-05)
- Zoro Select AC & Refrigeration Accessories