Shop All Vials
Zoro Select
Vial with Cap, Unassembled, 32 mL, PK715
Mfr # VIAL-9U
Zoro # G3128431
original price:
$138.01
23% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 1 oz
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Height 2.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VIAL-9U
- Zoro # G3128431
- Country of Origin United States
- Category Vials
Dimensions
Height | 2.80" |
Dia. | 1.24" |
Labware Height - English | 2.8 in |
Overall Height - Metric | 71.12 mm |
Inside Diameter - Metric | 25.4 mm |
Body Diameter - Metric | 31.75 mm |
Description
Vial with Cap, Capacity - Metric 33.27 mL, Capacity - English 1.13 fl oz, Body Diameter - Metric 31.75 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 71.12 mm, Number of Vials Included 715
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- EXTECH pH Electrode Refillable (PH115)
- ZORO SELECT Pail Cover, Stainless Steel (58030)
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- ZORO SELECT Vial with Cap, Assembled, 148 mL, PK240 (VIAL-40C)
- ZORO SELECT Vial with Cap, 18mL, PK10 (VIAL-5C-10)
- ZORO SELECT Vial Screw Cap Glass 11ml Clear, PK144 (3LEH4)
- ZORO SELECT Vial with Cap, Assembled, 185 mL, PK180 (VIAL-50C)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- FINNERAN Bottle, 250mL, Borosilicate, PK12 (9-173)
- Zoro Select Vials