Shop All Vials
Zoro Select
Vial with Cap, Unassembled, 18 mL, PK1200
Mfr # VIAL-5U
Zoro # G3229256
original price:
$155.95
17% off
new price: $127.99
/pk 1300, $0.10/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Labware Height - English 2.19 in
- Material of Construction Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VIAL-5U
- Zoro # G3229256
- Country of Origin United States
- Category Vials
Dimensions
Labware Height - English | 2.19 in |
Height | 2.19" |
Dia. | 1.08" |
Overall Height - Metric | 55.62 mm |
Inside Diameter - Metric | 20.63 mm |
Body Diameter - Metric | 28.6 mm |
Description
Vial with Cap, Capacity - Metric 18.48 mL, Capacity - English 0.63 fl oz, Body Diameter - Metric 28.6 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 55.62 mm, Number of Vials Included 1,300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- AMSCOPE Third Hand Tool Circuit Board Holder (CBH-THT)
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- ZORO SELECT Glass Vial with Cap, 40ml, PK72 (3UCW9)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- Zoro Select Labware