Shop All Vials
Zoro Select
Vial with Cap, 7mL, PK10
Mfr # VIAL-2.5C-10
Zoro # G4607565
original price:
$9.65
25% off
new price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Labware Closure Liner Material Unlined
- Labware Capacity - Metric 7 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VIAL-2.5C-10
- Zoro # G4607565
- Country of Origin United States
- Category Vials
Dimensions
Height | 1.58" |
Dia. | 0.88" |
Labware Height - English | 1.58 in |
Body Diameter - Metric | 22.2 mm |
Inside Diameter - Metric | 15.87 mm |
Overall Height - Metric | 40.13 mm |
Description
Vial with Cap, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Body Diameter - Metric 22.2 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 40.13 mm, Number of Vials Included 10, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer with Digital Thermostat, 15.5 Cu.Ft., -45°C Capable (EL51LT)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- ZORO SELECT Vial Screw Cap Glass 8ml Amber, PK144 (3LEH7)
- ZORO SELECT Vial with Cap, 10mL, PK10 (VIAL-3C-10)
- ZORO SELECT Glass Test Tube with Rim, 25x150mm, Pk72 (TT9800-H)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- Zoro Select Labware