Shop All Vials
Zoro Select
Vial with Cap, 54mL, PK10
Mfr # VIAL-15C-10
Zoro # G4575733
product price: $30.35
/pk 10, $3.04/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Labware Closure Liner Material Unlined
- Material of Construction Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VIAL-15C-10
- Zoro # G4575733
- Country of Origin United States
- Category Vials
Dimensions
Labware Height - English | 3.43 in |
Height | 3.43" |
Dia. | 1.40" |
Body Diameter - Metric | 36.5 mm |
Overall Height - Metric | 87.12 mm |
Inside Diameter - Metric | 28.88 mm |
Description
Vial with Cap, Capacity - Metric 55.45 mL, Capacity - English 1.88 fl oz, Body Diameter - Metric 36.5 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 87.12 mm, Number of Vials Included 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 (D1002-C)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- ZORO SELECT Vial with Cap, Assembled, 148 mL, PK240 (VIAL-40C)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- WHEATON Sample Vial, 20mL, PK500 (986700)
- Zoro Select Vials