Shop All Vials
Zoro Select
Vial with Cap, 45mL, PK10
Mfr # VIAL-12C-10
Zoro # G4599637
original price:
$20.48
33% off
new price: $13.59
/pk 10, $1.36/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Labware Closure Liner Material Unlined
- Dia. 1.40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VIAL-12C-10
- Zoro # G4599637
- Country of Origin United States
- Category Vials
Dimensions
Dia. | 1.40" |
Height | 2.80" |
Labware Height - English | 2.8 in |
Inside Diameter - Metric | 28.88 mm |
Overall Height - Metric | 71.12 mm |
Body Diameter - Metric | 36.5 mm |
Description
Vial with Cap, Capacity - Metric 44.36 mL, Capacity - English 1.5 fl oz, Body Diameter - Metric 36.5 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 71.12 mm, Number of Vials Included 10, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 250mL, PK12 (5YGZ2)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- YSI Self-stirring Optical BOD Probe (OBOD)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- ZORO SELECT Vial Screw Cap Glass 8ml Amber, PK144 (3LEH7)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- Zoro Select Labware