Shop All Vials
Zoro Select
Vial with Cap, 25mL, PK10
Mfr # VIAL-7C-10
Zoro # G4612727
original price:
$12.11
14% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Labware Closure Liner Material Unlined
- Labware Height - English 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # VIAL-7C-10
- Zoro # G4612727
- Country of Origin United States
- Category Vials
Dimensions
Labware Height - English | 2.19 in |
Height | 2.19" |
Dia. | 1.24" |
Inside Diameter - Metric | 25.4 mm |
Body Diameter - Metric | 31.75 mm |
Overall Height - Metric | 55.62 mm |
Description
Vial with Cap, Capacity - Metric 25.88 mL, Capacity - English 0.88 fl oz, Body Diameter - Metric 31.75 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 55.62 mm, Number of Vials Included 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- DIGI-SENSE Traceable Digital Stopwatch with Calibra (98766-03)
- SP SCIENCEWARE Stabilizer Ring, Red, 500 to 2000mL (F18307-0015)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- ZORO SELECT Vial with Cap, Assembled, 74 mL, PK320 (VIAL-20C)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- ZORO SELECT Centrifuge Tube, Sterile, 15 mL, PK500 (P10402)
- ZORO SELECT Vial Screw Cap Glass 8ml Amber, PK144 (3LEH7)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- Zoro Select Vials