Shop All Vials
Zoro Select
Vial with Cap, 18mL, PK10
Mfr # VIAL-5C-10
Zoro # G4595437
original price:
$12.12
25% off
new price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Labware Closure Liner Material Unlined
- Dia. 1.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VIAL-5C-10
- Zoro # G4595437
- Country of Origin United States
- Category Vials
Dimensions
Dia. | 1.08" |
Labware Height - English | 2.19 in |
Height | 2.19" |
Body Diameter - Metric | 28.6 mm |
Inside Diameter - Metric | 20.63 mm |
Overall Height - Metric | 55.62 mm |
Description
Vial with Cap, Capacity - Metric 18.48 mL, Capacity - English 0.63 fl oz, Body Diameter - Metric 28.6 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 55.62 mm, Number of Vials Included 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- OAKTON Ph Electrode, Double Junction, Refillable (35805-04)
- ZORO SELECT Glass Test Tube with Rim, 16x100mm, Pk72 (TT9800-L)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 (VIAL-5U)
- ZORO SELECT Vial Screw Cap Glass 11ml Clear, PK144 (3LEH4)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- Zoro Select Labware