Shop All Vials
Zoro Select
Vial Screw Cap Glass 8ml Amber, PK144
Mfr # 3LEH7
Zoro # G4730896
product price: $90.59
/pk 144, $0.63/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.27 oz
- Labware Basic Material Glass
- Labware Screw Closure Size 15-425mm
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LEH7
- Zoro # G4730896
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 15-425mm |
Labware Height - English | 2.5 in |
Labware Height - Metric | 63 mm |
Overall Height - Metric | 60 mm |
Screw Closure Size | 15-425 mm |
Body Diameter - Metric | 17 mm |
Description
Vial with Cap, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass, Clarity Transparent, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD 1 In. x 1 In. 70% Alcohol Swabs, 200PK (CUR45581RBI)
- AMSCOPE 7X-45X Trinocular Articulating Zoom Microscope, Ring Light (SM-6T-FRL)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- ZORO SELECT Vial with Cap, 18mL, PK10 (VIAL-5C-10)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- ZORO SELECT Glass Test Tube with Rim, 25x150mm, Pk72 (TT9800-H)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- Zoro Select Labware