Shop All Vials
Zoro Select
Vial Screw Cap Glass 4ml Amber, PK144
Mfr # 3LEH6
Zoro # G4725043
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.14 oz
- Labware Basic Material Glass
- Labware Screw Closure Size 13-425mm
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LEH6
- Zoro # G4725043
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 13-425mm |
Labware Height - English | 1.9 in |
Labware Height - Metric | 48 mm |
Overall Height - Metric | 45 mm |
Screw Closure Size | 13-425 mm |
Body Diameter - Metric | 15 mm |
Description
Vial with Cap, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass, Clarity Transparent, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA7940-A)
- GEMCO PREP BOWLS GLS 4OZ 4PK (5078583)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- ZORO SELECT Vial Screw Cap Glass 8ml Amber, PK144 (3LEH7)
- ZORO SELECT Vials Scintillation w/Cap 20mL, PK100 (3LDT4)
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 (VIAL-9C)
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 (TT9800-A)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- WHEATON Sample Vial, 4mL, PK144 (W224582)
- Zoro Select Vials