Shop All Vials
Zoro Select
Vial Screw Cap Glass 11ml Clear, PK144
Mfr # 3LEH4
Zoro # G3988214
product price: $72.59
/pk 144, $0.50/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.37 oz
- Labware Basic Material Glass
- Labware Screw Closure Size 15-425mm
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LEH4
- Zoro # G3988214
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 15-425mm |
Labware Height - Metric | 68 mm |
Labware Height - English | 2.65 in |
Body Diameter - Metric | 19 mm |
Overall Height - Metric | 65 mm |
Screw Closure Size | 15-425 mm |
Description
Vial with Cap, Capacity - Metric 11 mL, Capacity - English 0.37 fl oz, Body Diameter - Metric 19 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 65 mm, Number of Vials Included 144, Basic Material Glass, Clarity Transparent, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 4 oz, PK144 (W217007)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- ZORO SELECT Vial with Cap, 148mL, PK10 (VIAL-40C-10)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- Zoro Select Labware