Shop All Vials
Zoro Select
Vial Cap Borosilicate Glass, 22 mL, PK144
Mfr # 3LDW9
Zoro # G4725411
product price: $102.99
/pk 144, $0.72/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.75 oz
- Labware Basic Material Glass
- Labware Screw Closure Size 20-400mm
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LDW9
- Zoro # G4725411
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 20-400mm |
Labware Height - English | 3.5 in |
Labware Height - Metric | 88 mm |
Body Diameter - Metric | 23 mm |
Overall Height - Metric | 85 mm |
Screw Closure Size | 20-400 mm |
Description
Vial with Cap, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 85 mm, Number of Vials Included 144, Basic Material Glass, Clarity Transparent, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit 1 Drop-50ppm As NO2/5mL (TK3330-Z)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- DYNALON Pipette Transfer 5 Ml Bellow, Pk100 (262185)
- ZORO SELECT Centrifuge Tube, 15mL, Screw Top, PK500 (D1003-C)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- WHEATON Sample Vial, 40mL, PK72 (225290)
- Zoro Select Labware