Shop All Traffic Barricades
Zoro Select
Vertical Panel Channelizer, HDPE, 9 lb.
Mfr # 03-760-HI
Zoro # G4261284
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39-1/2
- Weight 9 lb
- Length 15
- Width 24
- Includes Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-760-HI
- Zoro # G4261284
- UPC # 737415007965
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 39-1/2 |
Length | 15 |
Width | 24 |
Outside Diameter | 4 in |
Delineator Dia. | 4 in |
Delineator Height | 40 in |
Base Dimension | Rectngulo |
Overall Width | 13 in |
Overall Height | 40 in |
Conical Height | 6 in |
Description
Vertical Panel Channelizer, Product Type Vertical Panel, Overall Height 40 in, Reflective Stripe Color Orange/White, Top Style Grabber, Body Material Polyethylene, Body Color Orange, Conical Height 6 in, Includes Base, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 4 in, Reflective Grade High-Intensity Prismatic, Weight 9 lb, Base Color Base Not Included, Base Material Not Included, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Men Restroom Wheelchair Access Symbol, Plastic, 6 x 9, Gray (4815)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104435)
- ZORO SELECT Traffic Cone, 42in H, Yellow, Polyethylene (45YJ70)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC6)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- ZORO SELECT Traffic Cone, Orange, with Reflective Tape (45YJ69)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- RETRACTA-BELT Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black (RE-M)
- Zoro Select Traffic Barricades