Shop All Traffic Barricades
Zoro Select
Vertical Panel Channelizer, HDPE
Mfr # 03-760-EG
Zoro # G4269325
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene (HDPE)
- Height 39-1/2"
- Weight 9 lb
- Length 15"
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 03-760-EG
- Zoro # G4269325
- UPC # 737415007958
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 39-1/2" |
Length | 15" |
Width | 13 in |
Outside Diameter | 4 in |
Delineator Height | 40 in |
Delineator Dia. | 4 in |
Overall Width | 13 in |
Overall Height | 40 in |
Conical Height | 6 in |
Description
Vertical Panel Channelizer, Product Type Vertical Panel, Overall Height 40 in, Reflective Stripe Color Orange/White, Top Style Grabber, Body Material Polyethylene, Body Color Orange, Conical Height 6 in, Includes Base, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable Yes, Installation Type Temporary, Outside Diameter 4 in, Reflective Grade Engineer, Weight 9 lb, Base Color Base Not Included, Base Material Not Included, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Traffic Sign, 18 in W, 18 in H, English, Red (1850)
- 3M Prefilter Adapter, 20 PK (502)
- BRADY Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22751 (22751)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- ZORO SELECT Traffic Cone, 18 In.Green (1YBW8)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Blue (96952)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA6)
- Zoro Select Traffic Barricades