Shop All Traffic Barricades
Zoro Select
Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black
Mfr # 03-760-20
Zoro # G4275074
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Height 1 5/16 in
- Weight 20 lb
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-760-20
- Zoro # G4275074
- UPC # 737415007972
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 1 5/16 in |
Length | 22 in |
Width | 18 1/2 in |
Inside Diameter | 18 1/2 in |
Details
Item | Vertical Panel Base |
Material | Rubber |
Color | Black |
Weight | 20 lb |
Standards | MUTCD, NCHRP-350 |
Sub-Category | Bases and Weights |
For Use With | Vertical Panel Channelizers |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Installation Method | Slip-On |
Compatible with Series | Trailblazer |
Product Type | Vertical Panel Base |
Shape | Rectangle |
For Use With Product Type | Channelizer Panels |
Description
Vertical Panel Base, Product Type Vertical Panel Base, For Use With Product Type Channelizer Panels, Weight 20 lb, Color Black, Shape Rectangle, Material Rubber, Compatible with Series Trailblazer, Width 18 1/2 in, Inside Diameter 18 1/2 in, Installation Method Slip-On, Length 22 in, Height 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11376-00000-20)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT LG 25/Cs (10029)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- CONDOR Safety Vest, Yellow/Green, M, Zipper (491T02)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-3)
- ZORO SELECT Delineator Post, Height 36 In, Orange (04-736)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, White (TB-5-00)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- PLASTICS R UNIQUE Parking Block, Deluxe, 6 ft., Gray, Spikes (D6PBG-SPIKES)
- Zoro Select Traffic Safety