Shop All Traffic Signs
Zoro Select
Vertical Panel Base, 2-5/8" Height, 18-1/2" Width
Mfr # 03-760-30
Zoro # G4423416
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 1/2 in
- Height 2 5/8 in
- Shape Rectangle
- Weight 30 lb
- For Use With Vertical Panel Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-760-30
- Zoro # G4423416
- UPC # 737415012938
- Country of Origin Canada
- Category Traffic Signs
Dimensions
Width | 18 1/2 in |
Height | 2 5/8 in |
Length | 22 in |
Inside Diameter | 22 in |
Details
Item | Vertical Panel Base |
Shape | Rectangle |
Weight | 30 lb |
For Use With | Vertical Panel Signs |
Material | Rubber |
Color | Black |
Sub-Category | Barricade Feet and Legs |
Installation Method | Slip-On |
Product Type | Vertical Panel Base |
Compatible with Series | Trailblazer |
For Use With Product Type | Channelizer Panels |
Description
Vertical Panel Base, Product Type Vertical Panel Base, For Use With Product Type Channelizer Panels, Weight 30 lb, Color Black, Shape Rectangle, Material Rubber, Compatible with Series Trailblazer, Width 18 1/2 in, Inside Diameter 22 in, Installation Method Slip-On, Length 22 in, Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD)
- GLOVE GUARD ® clip, Purple (1939PR)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (S2504)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-C (03-550-C)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-NP (03-550-NP)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-LF (03-550-LF)
- ZORO SELECT Vertical Panel Base, 1 5/16 in Height, 18 1/2 in Width (03-760-15)
- ZORO SELECT Vertical Panel Channelizer, 45" H, 8" dia., 03-768BLK-CPU (03-768BLK-CPU)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0015-RD_10x7 (LCU3-0015-RD_10x7)
- Zoro Select Signs