Shop All Traffic Signs
Zoro Select
Vertical Panel Base, 1 5/16 in Height, 18 1/2 in Width
Mfr # 03-760-15
Zoro # G4426846
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 1/2 in
- Height 1 5/16 in
- Weight 15 lb
- Shape Rectangle
- For Use With Vertical Panel Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-760-15
- Zoro # G4426846
- UPC # 737415021275
- Country of Origin Canada
- Category Traffic Signs
Dimensions
Width | 18 1/2 in |
Height | 1 5/16 in |
Length | 22 in |
Inside Diameter | 22 in |
Details
Item | Vertical Panel Base |
Weight | 15 lb |
Shape | Rectangle |
For Use With | Vertical Panel Signs |
Material | Rubber |
Color | Black |
Sub-Category | Barricade Feet and Legs |
Installation Method | Slip-On |
Compatible with Series | Trailblazer |
For Use With Product Type | Channelizer Panels |
Product Type | Vertical Panel Base |
Description
Vertical Panel Base, Product Type Vertical Panel Base, For Use With Product Type Channelizer Panels, Weight 15 lb, Color Black, Shape Rectangle, Material Rubber, Compatible with Series Trailblazer, Width 18 1/2 in, Inside Diameter 22 in, Installation Method Slip-On, Length 22 in, Height 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Goatskin Palm, 2XL, PR (9073/2XL)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_18x24 (T1-1015-HI_18x24)
- HONEYWELL NORTH Exhalation Housing (54007-H5)
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Anchor w/1090 Loop Top 1-3/8"i.d. (1037-G)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WAH (03-550-WAH)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-SC (03-550-SC)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-C (03-550-C)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-R (03-550-R)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- ZORO SELECT Traffic Cone Sign, 10 3/8 in H, 12 3/4 in W, 03-550-MW (03-550-MW)
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- Zoro Select Signs