Shop All Glove Dispensers & Accessories
Zoro Select
Vertical Glove Dispenser, PETG, 6-5/8In. W
Mfr # 4DKT8
Zoro # G3327222
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 4 in
- Height 11 1/8 in
- Width 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DKT8
- Zoro # G3327222
- UPC # 190735502983
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 11 1/8 in |
Width | 6 5/8 in |
Size | 11-1/8 in H x 6-5/8 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG Plastic |
Holds | Boxed, Loose or Packaged Gloves |
Mounts On | Wall or Countertop |
Box Orientation | Vertical |
Industry Type | Healthcare |
Fill Direction | Top Load |
Dispenser Contains | Standard Glove Box |
Box Opening Orientation | Front |
Dispenser Layout | 1 Box |
Dispenser Orientation | Vertical |
Holder Mount Location | Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 11-1/8 in H x 6-5/8 in W x 4 in D, Dispenser Layout 1 Box, FDA Compliant Yes, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 in, Height 11 1/8 in, Material PETG Plastic, Width 6 5/8 in, Holder Mount Location Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW4-02-S)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1424-RA_10X7 (U4-1424-RA_10X7)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN SLIP-ON CT, MENS PR (A7108-14M)
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY5)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX9)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- BOWMAN DISPENSERS Face Mask Dispenser - Shield (FM006-0111)
- Zoro Select Gloves & Hand Protection