Shop All Glove Dispensers & Accessories
Zoro Select
Vertical Glove Dispenser, PETG, 19-7/8In.W
Mfr # 4DKT9
Zoro # G3311445
original price:
$73.72
18% off
new price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 4 in
- Height 11 1/8 in
- Width 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DKT9
- Zoro # G3311445
- UPC # 190735502990
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 11 1/8 in |
Width | 19 7/8 in |
Size | 11-1/8 in H x 19-7/8 in W x 4 in D |
Details
Item | Glove Box Dispenser |
Color | Clear |
Material | PETG Plastic |
Dispenser Features | Dividers |
Holds | Boxed, Loose or Packaged Gloves |
Mounts On | Wall or Countertop |
Box Orientation | Vertical |
Industry Type | Healthcare |
Box Opening Orientation | Front |
Dispenser Layout | 3 Boxes |
Dispenser Contains | Standard Glove Box |
Fill Direction | Top Load |
Dispenser Orientation | Horizontal |
Holder Mount Location | Countertop, Wall |
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Vertical, Dimensions 11-1/8 in H x 19-7/8 in W x 4 in D, Dispenser Features Dividers, Dispenser Layout 3 Boxes, FDA Compliant Yes, Fill Direction Top Load, Glove Dispenser Type Controlled Environment, Food Service, General Purpose, Dispenser Contains Standard Glove Box, Color Clear, Depth 4 in, Height 11 1/8 in, Material PETG Plastic, Width 19 7/8 in, Holder Mount Location Countertop, Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Plant Use Only Do Not Operate Outside Of Sign, Landscape (OS-NS-D-710-L-17315)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Large (Size 9), 1 Pair (11-738)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK (6015L)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 2 Boxes (3RZT2)
- ZORO SELECT Glove Drying Rack, Steel, 4 Pair of Gloves (6GLC5)
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY3)
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes (6GKY7)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- RACK’EM RACKS RackEm Racks 4063 14 in. H Space Saver Exam Glove Dispenser (4063)
- Zoro Select Glove Dispensers & Accessories