Shop All Glove Dispensers & Accessories
Zoro Select
Vertical Glove Dispenser, Metal, 2 Boxes
Mfr # 6GKZ0
Zoro # G4781874
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Powder-Coated Steel
- Depth 3 3/4 in
- Height 20 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6GKZ0
- Zoro # G4781874
- UPC # 190735542255
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 3/4 in |
Height | 20 in |
Width | 5 1/2 in |
Size | 20"H x 5-1/2"W x 3-3/4"D |
Details
Item | Vertical Glove Dispenser |
Color | White |
Material | Powder-Coated Steel |
Holds | (2) Boxes |
Mounts On | Wall |
Industry Type | Healthcare |
Fill Direction | Left Load, Right Load, Top Load |
Box Opening Orientation | Front |
Dispenser Layout | 2 Boxes |
Dispenser Contains | Standard Glove Box |
Dispenser Orientation | Horizontal or Vertical |
Holder Mount Location | Wall |
Description
Vertical Glove Dispenser, Box Opening Orientation Front, Dimensions 20 in H x 5-1/2 in W x 3-3/4 in D, Dispenser Layout 2 Boxes, Fill Direction Left Load, Right Load, Top Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 3 3/4 in, Height 20 in, Material Powder-Coated Steel, Width 5 1/2 in, Holder Mount Location Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Traction Device, Unisex, Men's 11.5-13, PR (JD6612-XL)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Large (Size 9), 1 Pair (11-738)
- SAFETY WORKS Xl 2Pc Yel Rain Suit (44110/XL)
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- ZORO SELECT Vertical Glove Dispenser, PETG, 2 Boxes (6GKZ4)
- ZORO SELECT Glove Dispenser, Plastic, Clear, 1 Box (6GLA3)
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves (6GLC7)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes (6GKY7)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY2)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-45/64inD (GP-310)
- Zoro Select Glove Dispensers & Accessories