Shop All E-Track Hardware
Zoro Select
Vertical E-Track, Zinc Plated Finish
Mfr # 4HXC3
Zoro # G0715337
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Accessories and Logistics Straps
- Length 48 in
- Mounting Style Bolt-on
- Width 3 1/2 in
- Working Load Limit 1,333 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HXC3
- Zoro # G0715337
- UPC # 190735510858
- Country of Origin Multiple
- Category E-Track Hardware
Dimensions
Length | 48 in |
Width | 3 1/2 in |
Depth | 7/16 in |
Overall Length | 48 in |
Overall Width | 3 1/2 in |
Overall Depth | 1/2 in |
Mounting Hole Diameter | 3/8 in |
Details
Item | E-Track |
For Use With | E-Track Accessories and Logistics Straps |
Mounting Style | Bolt-on |
Working Load Limit | 1,333 lb |
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Anchor Movement Type | Pivot |
E-Track Orientation | Vertical |
E-Track Installation Location | Wall-Mount |
Number of Mounting Holes | 48 |
Shop By | Closeouts |
Description
E-Track, Product Type E-Track, Number of Mounting Holes 48, Compatible Strap Width - Minimum Not Applicable, Anchor Movement Type Pivot, Working Load Limit 1,333 lb, Material Steel, Overall Width 3 1/2 in, Overall Depth 1/2 in, Overall Length 48 in, Mounting Type Bolt-On, E-Track Installation Location Wall-Mount, E-Track Orientation Vertical, Ring Type Not Applicable, Compatible Strap Width - Maximum Not Applicable, Mounting Hole Diameter 3/8 in, Ring Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 2000 lb., 20 ft. (38EV07)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, 1/4-20x1/4 (TL6AMB1420T14L)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12-TB)
- DAYTON Ring, Snap (97-130)
- ZORO SELECT Horizontal E-Track, Zinc Plated Finish (4HXC4)
- ZORO SELECT E-Track Ring Tie-Off, 1333 lb.WLL, PK8 (4HXC5)
- ZORO SELECT E-Track Ring Tie-Off, 2000 lb.WLL, PK12 (4HXC6)
- US CARGO CONTROL 10' Horizontal E-Track Gray Painted (HET10P-G)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- KEEPER E-TRACK TIE-OFF 7"" YLW (47801)
- ERICKSON 4Ft 6000 lb Horizontal E-Track (19147)
- Zoro Select E-Track Hardware