Shop All Blinds
This Product is Discontinued
Zoro Select
Vertical Blinds, 84 X 66 In, White (Discontinued)
Mfr # 3AEH9
Zoro # G3166536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 66 in
- Light Blockage Room Darkening
- Color White
- Operation Type Wand
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3AEH9
- Zoro # G3166536
- UPC # 190735041420
- Country of Origin China
- Category Blinds
Dimensions
Width | 66 in |
Length | 84 in |
Blind Depth | 3.5 in |
Details
Light Blockage | Room Darkening |
Item | Vertical Blinds |
Color | White |
Operation Type | Wand |
Material | PVC |
Description
Vertical Blinds, Material PVC, Length 84 In., Width 66 In., Blind Depth 3-1/2 In., Color White, Light Blockage Room Darkening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.