Shop All Vent Valves
Zoro Select
Vent Valve, 3/4 In, PVC
Mfr # 4GPP3
Zoro # G0701163
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Inlet Size 3/4"
- Body Material PVC
- Connection Type FNPT
- Max. Pressure 232 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4GPP3
- Zoro # G0701163
- UPC # 622454383470
- Country of Origin Italy
- Category Vent Valves
Dimensions
Inlet Size | 3/4" |
Vent Dia. | 3/4 in |
Vent Height | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vent Valve |
Body Material | PVC |
Connection Type | FNPT |
Max. Pressure | 232 psi |
Float Material | PVC |
Min. Pressure | 1 psi |
Temp. Range | 33 Degrees to 240 Degrees F |
Description
Vent Valve, Inlet Size 3/4 in, Body Material PVC, Connection Type FNPT, Float Material PVC, Max. Pressure 232 psi, Min. Pressure 1 psi, Temp. Range 33 Degrees to 240 Degrees F, Vent Dia. 3/4 in, Vent Height 18 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 08 10WP2)
- KOHLER Mastershower Shower Arm & Flange, 7-1/2 Long (7397-BL)
- T&S BRASS Spray Valve Bonnet Assembly, 002856-40 (002856-40******)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- ZORO SELECT Vent Valve, 2 In, PVC (4GPP5)
- MAID-O-MIST Jacobus #C 1/8" Angle (Jacobus #C 1/8" Angle)
- SIOUX CHIEF TURBOVENT W/OX BOX KIT (250-696122P)
- WATTS Auto Dual Air Vent, Hot And Cold, 1/8 In (1/8 DUO-VENT NPT)
- CALEFFI Na29284 Shut-Off Air Vent Valve (NA29284)
- SELKIRK Galvanized Steel Stove Pipe Adapter (243248)
- GEORG FISCHER Venting and Bleed Valve, 1-1/2 In (161591106)
- Zoro Select Vent Valves