Shop All ABS Pipe Fittings
This Product is Discontinued
Zoro Select
Vent Tee, 4 In Hub (Discontinued)
Mfr # 03406
Zoro # G3335211
This Product is Discontinued
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03406
- Zoro # G3335211
- UPC # 012871034060
- Country of Origin Unknown
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Fitting Side C Outside Diameter | 5 in |
Fitting Side B Outside Diameter | 4 1/2 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Vent Tee, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 4 1/2 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.